missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOShield™ 1000A Rotor Adapters

Increase rotor versatility with Thermo Scientific™ BIOShield™ 1000A Rotor Adapters, which provide support for 15/50mL conical tubes.

Brand:  Thermo Scientific™ 75003643

Code : 51

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11864501

  • £487.00 / Pack of 4
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Increase rotor versatility with Thermo Scientific™ BIOShield™ 1000A Rotor Adapters, which provide support for 15/50mL conical tubes.

Ordering Information:

A variety of other adapters (sold in sets of four unless otherwise noted) are available for use with both the BIOShield 1000A Rotor (75-003-603) and the TX-750 Swinging-Bucket Rotor with Rectangular Buckets (75-003-607/75-003-614). Contact your sales representative for more information.

Specifications

Specifications

Rotor Adapter
50 mL
50 mL
Conical
50mL Conical Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers