missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Bioprene - Thermoplastic Tubing

Product Code. p-8009076
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
Unit Size:
5m
Each
This item is not returnable. View return policy

Product Code. 17207086

Brand: Watson-Marlow 933.0005.J16

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bioprene peristaltic pump tubing has an exceptionally long peristaltic life with low permeability.

  • Bioprene™ peristaltic pump tubing is USP Class VI and FDA compliant and suitable for biopharmaceutical and food applications.
  • Bioprene's exceptionally long peristaltic life ensures process security, thereby reducing risk in critical cGMP applications.
  • Bioprene is a thermoplastic elastomer tube which is produced from synthetic components.
  • No natural rubber (such as latex) is used in the production of Bioprene tubing.
  • The raw material has been fully tested to USP Class VI and conforms to NSF51.
  • Bioprene is widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration, along with a variety of applications within the food and beverage industry.
  • Operating pressures of 0 to 2 bar can be achieved with Bioprene continuous tubing.
  • A range of LoadSure™ tube elements increase the pressure capability up to a maximum of 7 bar.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.02 in.
Diameter (Metric) Inner 0.5 mm
Material Platinum-cured Silicone
Overall Length (English) 16 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6 mm
Color Colorless
Hardness 60 (Shore A)
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Thermoplastic Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.