missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Bioprene - Thermoplastic Tubing

Product Code. 15282938
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
2.4 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
Unit Size:
5m
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15282938 0.8 mm Each
17207086 0.5 mm 5m
12653036 1.6 mm Each
15338155 2.4 mm Each
15377325 3.2 mm Each
15358155 4.8 mm 5m
15367403 6.4 mm Each
15259008 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15282938 Supplier Watson-Marlow Supplier No. 933.0008.J16
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bioprene peristaltic pump tubing has an exceptionally long peristaltic life with low permeability.

  • Bioprene™ peristaltic pump tubing is USP Class VI and FDA compliant and suitable for biopharmaceutical and food applications.
  • Bioprene's exceptionally long peristaltic life ensures process security, thereby reducing risk in critical cGMP applications.
  • Bioprene is a thermoplastic elastomer tube which is produced from synthetic components.
  • No natural rubber (such as latex) is used in the production of Bioprene tubing.
  • The raw material has been fully tested to USP Class VI and conforms to NSF51.
  • Bioprene is widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration, along with a variety of applications within the food and beverage industry.
  • Operating pressures of 0 to 2 bar can be achieved with Bioprene continuous tubing.
  • A range of LoadSure™ tube elements increase the pressure capability up to a maximum of 7 bar.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Material Platinum-cured Silicone
Overall Length (Metric) 5 m
Thickness (Metric) 1.6 mm
For Use With For Bioprene peristaltic pump
For Use With (Application) For critical biopharmaceutical processes requiring accurate, reliable and repeatable performance
Min. Operating Temperature (Metric) 5°C
Packaging Quantity 1 Each
Resistance Properties Acids, Alkalies
Gas Permeability Fair
Color Translucent
Maximum Pressure 100 psi
Max. Operating Temperature (English) 176° F
Max. Operating Temperature (Metric) 80° C
Product Type Thermoplastic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.