missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Platinum-Cured Silicone I/P™ Spooled Pump Tubing
Click to view available options
Tubing Size:
26
73
88
Diameter (Metric) Inner:
6.4 mm
9.5 mm
12.7 mm
Flow Rate:
0.02 to 17 L/min.
4000 mL/min
8000 mL/min
Unit Size:
30m
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface.
- Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.
- The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer.
- Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
- Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.
Tekniske data
Tekniske data
| Certifications/Compliance | FDA approved |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | BioPharm Plus (Platinum-cured Silicone) |
| Overall Length (English) | 400 ft. |
| Overall Length (Metric) | 121.9 m |
| For Use With (Application) | Lab, Biotechnology, & Pharmaceutical Applications |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 26 |
| Flow Rate | 4000 mL/min |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion