missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Biological PCR Workstation Captair Bio
Click to view available options
Model:
320
321
391
Unit Size:
Each
Description
This non-vented biological PCR workstation Captair Bio is designed to fit any space, ERLAB’s biological PCR workstation is installed quickly and simply.
- Safety standards: NF EN 61010
- CE Marking
- Dimensions (mm): Internal: L 765 x D 630 x H 440 (usable height of the work surface) -External: L 825 x D 630 x H 622
- Voltage / Frequency (V-Hz) 110-230 V / 50-60 Hz
- Power consumption (W) 25
- Decibel level (dBA) < 40
- Side and front panels: 10 mm thick synthetic glass is designed to protect users from harmful UV rays and beta; emitted from radioactive isotopes such as: T(3H), 14C, 32P
- Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Filtration module is made with injected polypropylene
- Worktop Stainless steel 304 L / TRESPA™ TopLab PLUS
- Bactericidal UV Lights: 15 W - Wavelength : 254 nm / 0.08 mJ/ s/cm2
- Internal lighting : Compact fluorescent lighting - 18 Watts - IP 67 / 500 Lux
- Side panel utility ports: For allow electrical cables and/or fluid lines to enter the enclosure with ease - 2 per unit
- Light button
- Particle sensor
- Benches: Rolling cart (Mobicap) or fixed bench (Benchcap)
- Shelves: Internal metal sliding shelf (only for Benchcap)
- Network connection
Specifications
Specifications
| Product Type | Ductless Filtering Fume Hood |
| Filter Type | Bonded Carbon and/or HEPA |
| Material | Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating |
| Model | 321 |
| Voltage | 110/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction