missing translation for 'onlineSavingsMsg'
Learn More

Erlab Biological PCR Workstation Captair Bio

Product Code. 30245769
Click to view available options
Model:
320
321
391
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30245769

Brand: Erlab AE206

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

This non-vented biological PCR workstation Captair Bio is designed to fit any space, ERLAB’s biological PCR workstation is installed quickly and simply.

  • Safety standards: NF EN 61010
  • CE Marking
  • Dimensions (mm): Internal: L 765 x D 630 x H 440 (usable height of the work surface) -External: L 825 x D 630 x H 622
  • Voltage / Frequency (V-Hz) 110-230 V / 50-60 Hz
  • Power consumption (W) 25
  • Decibel level (dBA) < 40
  • Side and front panels: 10 mm thick synthetic glass is designed to protect users from harmful UV rays and beta; emitted from radioactive isotopes such as: T(3H), 14C, 32P
  • Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Filtration module is made with injected polypropylene
  • Worktop Stainless steel 304 L / TRESPA™ TopLab PLUS
  • Bactericidal UV Lights: 15 W - Wavelength : 254 nm / 0.08 mJ/ s/cm2
  • Internal lighting : Compact fluorescent lighting - 18 Watts - IP 67 / 500 Lux
  • Side panel utility ports: For allow electrical cables and/or fluid lines to enter the enclosure with ease - 2 per unit
  • Light button
  • Particle sensor
  • Benches: Rolling cart (Mobicap) or fixed bench (Benchcap)
  • Shelves: Internal metal sliding shelf (only for Benchcap)
  • Network connection

Specifica

Product Type Ductless Filtering Fume Hood
Material Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating
Includes LED, UV
Model 320
Voltage 110/230 V
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato