Learn More
Thermo Scientific™ BioLite™ 96W Optical Bottom, Cell Culture-treated Plates with Lid
Description
Experience optimal fluorescence and luminescence in cell culture and microscopic applications with the Thermo Scientific™ BioLite™ cell culture treated 96-well clear bottom plates featuring a black or white polystyrene upper structure to suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• Human DNA Free
• USP Class VI raw material
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Culture Area | Standard Cell Culture-treated |
| Description | 96W Plate with Lid, Black |
| Autoclavable | Autoclavable |
| Product Line | Biolite |
| Color | Black, Optical Bottom |
| Disposable | Single-use |
| Product Type | Microplate |
| Material | Polystyrene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.