Learn More
Sartorius™ Biohit™ Proline Multi-Channel Mechanical Pipettes
Ideal for universities and colleges or any laboratory seeking cost-efficient, reliable liquid-handling tool. Sartorius™ Biohit™ Proline Multi-Channel Mechanical Pipettes are adjustable-range pipettes that can be used with many tip brands. Available in 8- or 12-channel designs.
Brand: Sartorius™ 720220
765.71 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : A0
Additional Details : Weight : 0.15500kg
Description
- Light weight with high accuracy and precision for use by professionals
- Wide range of pipettes with adjustable volume ranges
- Easy volume setting with click stop mechanism
- Relaxed grip with ergonomic finger support
- Reduced risk of contamination with Safe-Cone Filters available
- Compatible with many universal tips, including Optifit Tips and SafetySpace Tips
Specifications
CE | |
Yellow | |
Relaxed | |
8 | |
Proline Mechanical Pipette | |
For universities and colleges, or any laboratory seeking a cost-efficient liquid handling tool. | |
5 to 50μL | |
1 Each |
For 200/350μL Optifit Tips, 120/200/300μL SafetySpace™ Filter Tips | |
Standard 1.83 MM Dia Polyethylene Safe-Cone Filters200/350 μL Optifit™ Tip, 120/200/300 μL SafetySpace™ Filter Tip | |
Polypropylene | |
Biohit™ Proline™ | |
5 to 50 μL | |
Standard 1.83mm dia. Polyethylene Safe-Cone Filters, For 200/350μL Optifit Tips, 120/200/300μL SafetySpace™ Filter Tips | |
0.5μL |