missing translation for 'onlineSavingsMsg'
Learn More

Mölnlycke™ Biogel™ Tech Gloves
GREENER_CHOICE

Product Code. 17815768 Shop All Molnlycke Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
160 pairs
200 pairs
This item is not returnable. View return policy

Product Code. 17815768

Brand: Mölnlycke™ 448227502

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile durable all-purpose critical environment glove. It offers excellent barrier protection as well as fit, feel and comfort . It has been tested and cleared for use with chemotherapy agents.

  • Natural Rubber Latex
  • Biogel hydrogel polymer coating for easy donning
  • Beaded cuff
  • PPE Category III, certified to Type C chemical permeation testing
  • Exceed industry standard for Force at break, tensile strength and elongation
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Certifications/Compliance (Europe) EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
Cleanroom Class Class 10,000 (ISO 7)
Accelerator Free No
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 10.6 mil
Finger Thickness (Metric) 0.27 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory / Cleanroom Use
Latex Free No
Material Latex
Palm Thickness (English) 10.0 mil
Palm Thickness (Metric) 0.26 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 8.1 mil (Cuff)
Thickness (Metric) 0.21 mm
Tensile Strength 30 Mpa
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.