missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mölnlycke™ Biogel™ PI Micro Tech Gloves
Shop All Molnlycke Products

Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
160 pairs
200 pairs
Description
- Can be worn together with Biogel™ PI Micro Tech Indicator™; Underglove to form a breach indication system
- Exceed industry standard for Force at break, tensile strength and elongation
- Tested and cleared for use with chemotherapy agents
- Synthetic polyisoprene
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Specifications
Specifications
| Certifications/Compliance | ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 |
| Certifications/Compliance (Europe) | EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Finger Thickness (English) | 8.3 mil |
| Finger Thickness (Metric) | 0.21 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering