missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Synergy Non-Sterile Nitrile Gloves
BIOPHARMA

Product Code. 15218228
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15218228 Large Pack of 1000
15298218 Small Pack of 1000
15208228 Medium Pack of 1000
15228228 X-Large Pack of 1000
15238228 2X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Warning: No glove provides complete protection against all chemicals. Users must test the gloves against the particular chemicals and environment in which they will be used.
Product Code. 15218228 Supplier Ansell Supplier No. BSANL
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Warning: No glove provides complete protection against all chemicals. Users must test the gloves against the particular chemicals and environment in which they will be used.

Non-Sterile nitrile gloves offer resistance to a range of chemicals, feature easy double-donning, and have low particle count.

  • Resistant to a range of chemicals
  • Powder, sulphur and accelerator free
  • Beaded cuff
  • Easy double-donning
  • Non-particulating EasyTear packaging
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
  • Processed in an NEBB certified ISO Class 4 environment
  • Complies with the requirements of European Glove Standards EN420:2003 +A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
  • Physical properties comply with European Medical Glove Standard EN455-2:2015
  • Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
TRUSTED_SUSTAINABILITY

Spécification

Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color Green
Exterior Finish Fully Textured
Finger Thickness (English) 0.17 mil
Finger Thickness (Metric) 0.17 mm
Hand Ambidextrous
Latex Free No
Material Nitrile
Palm Thickness (English) 0.12 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Large
Sterility Non-sterile
Quantity 100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
Length (English) 12 in.
Length (Metric) 30 cm
Afficher plus Afficher moins

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.