missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Sterile Nitrile RABS/Isolator Sleeve
BIOPHARMA

Product Code. 30002924
Change view
Click to view available options
Size:
8
10
12
Unit Size:
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30002924 8 Pack of 20
30002920 10 Pack of 20
30002917 12 Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30002924 Supplier Ansell Supplier No. GSL20NITPP26
Estimated Shipment: 23-07-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile Nitrile RABS/Isolator Sleeve is compatible with varied cuff systems and comes in either multiple sizes.

  • Assured quality: The BioClean™ Sterile Nitrile Sleeve GSL15NITPP26 is triple bagged, for assured integrity, and 100% visually inspected, ensuring high levels of quality
  • Enhanced versatility: These nitrile protective sleeves are compatible with a wide range of cuff systems, extending protective coverage to the arm
  • Specialized protection: In addition, they are autoclave compatible, offering wearers' arm protection in highly pressurized, high-temperature conditions
  • Added benefits: These arm protection sleeves also feature extremely low levels of particles and offer excellent ESD properties
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EC 1935/2004, ISO 11137-1:2006, EN 420:2003 + A1:2009
Chlorinated No
Cleanroom Class Class 10 (ISO 4)
Color White
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Product Type Isolator, RABS Sleeve
Size 8
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life Sciences Healthcare Electronics
Port Size (English) 8 in.
Length (English) 26 in.
Length (Metric) 660 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.