missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean Sterile Bags S BBPN

Product Code. 17944592
Change view
Click to view available options
Dimensions (L x W):
660 mm x 711 mm
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17944592 660 mm x 711 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17944592 Supplier Ansell Supplier No. SBBPN11
  • ONLINE EXCLUSIVE PRICE
    £1085.00
    £1063.27 / Pack of 200
    Save £21.73
    2% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For general-purpose use, ideal as waste bags, transportation bags or storage bags. BioClean Sterile Bags are suitable for use within the pharmaceutical, medical, semiconductor, aerospace and many other industries. Manufactured in a cleanroom environment from ultra-clean low-density polythene. Because the material is free of additives, there is no contamination from particulates, surface leaching chemicals or out-gassing.

  • Ultraclean and low-density
  • Additive-free material
  • Gamma sterilized
  • Double bagged
  • Range of sizes available
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001:2015
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) For use within the pharmaceutical, medical, semiconductor, aerospace and many other industries.
Material Polyethylene
Sterility Sterile
Size 660 mm x 711 mm
Dimensions (L x W) 660 mm x 711 mm
Length (English) 26 in.
Width (English) 28 in.
Product Type Bags
Length (Metric) 660 mm
Width (Metric) 711 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.