missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Nitrile Cleanroom RABS/Isolator Gloves
BIOPHARMA

Product Code. 17332973
Change view
Click to view available options
Port Size (English):
10 in.
12 to 14 in.
8 to 10 in.
Port Size (Metric):
20.3 to 25.4 cm
25.4 cm
30.5 to 35.6 cm
Unit Size:
Each
Pack of 20
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Size (English) Port Size (Metric) Unit Size
17332973 8 to 10 in. 20.3 to 25.4 cm Each
16619585 8 to 10 in. 20.3 to 25.4 cm Pack of 20
17322973 10 in. 25.4 cm Each
30002921 10 in. 25.4 cm Pack of 20
30002922 12 to 14 in. 30.5 to 35.6 cm Pack of 20
17352973 12 to 14 in. 30.5 to 35.6 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17332973 Supplier Ansell Supplier No. CGL20NIT59

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BioClean™ Nitrile Clean RABS/Isolator Gloves are manufactured from nitrile with incredibly low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas, our CGL series of gloves are cleanroom processed and packed.

  • Tested against ASTM D6978-05 for handling chemo drugs.
  • 100% water leak tested.
  • Ultra-clean surface ensures product protection.
  • Specially designed to minimize hand fatigue.
  • Autoclave compatible.
  • ISO 4 Cleanroom laundered and packaged.
  • Resistant to VHP, IPA, and disinfectants.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4
Color White
Laboratory/Cleanroom Use Cleanroom
Latex Free Yes
Material Nitrile
Size 9.75
Thickness (English) 24 mil
Thickness (Metric) 0.60 mm
Model BioClean™ Clean Nitrile RABS / Insulator Gloves CGL
Port Size (English) 8 to 10 in.
Port Size (Metric) 20.3 to 25.4 cm
Series BioClean™ Clean Nitrile RABS / Insulator Gloves CGL
Length (English) 33 in.
Length (Metric) 84 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.