missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Legacy BLA2 Latex Cleanroom Gloves

Product Code. p-9045083
Click to view available options
Size:
X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 15218188

Brand: Ansell BLA204XL

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Non-sterile, latex gloves feature a textured surface for enhanced grip and a beaded cuff for strength and stability on the arm. Recommended for Class 10/ISO 4 critical environments.

  • Flexible
  • Comfortable
  • Easy double-donning
  • Non-sterile
  • Compatible with Class 10, ISO 4 environments
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Size X-Large
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLA204-XL
Series BioClean™ Legacy BLA2
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.