missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ ESD Cleanroom Overshoes

Product Code. p-7162368
Change view
Click to view available options
Size:
406 mm (16 in.)
457 mm (18 in.)
Color:
Blue
White
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Color unitSize
15288248 406 mm (16 in.) White Pack of 1000
15298248 457 mm (18 in.) White Pack of 1000
15208258 457 mm (18 in.) Blue Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15288248 Supplier Ansell™ Supplier No. ESD016W
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ansell™ BioClean™ ESD Cleanroom Overshoes have non-marking conductive tape providing dissipative properties when worn as instructed.

  • Non-marking conductive tape
  • ESD properties
  • Manufactured in a facility holding ISO 9001:2015 certification
  • Processed in an NEBB certified ISO Class 5 cleanroom environment
  • Shoe: Non-woven spun-bonded polypropylene
  • Tape: Polyester filament yarn (96%) with conductive nylon carbon filament yarn (4%)
  • Conductivity: Consistently below 35 Megohms
TRUSTED_SUSTAINABILITY

Specifications

Size 406 mm (16 in.)
Material Polypropylene, Polyester, Nylon
Latex Free No
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Thickness 0.08 mm
Packaging Quantity 1000 pieces
Length (Metric) 406 mm
Height (Metric) 170 mm
Product Type Controlled Environments Shoe Covers
Show More Show Less

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.