missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners
BIOPHARMA

Product Code. 17253444
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17253444 X-Small Pack of 100
17263444 Small Pack of 100
17273444 Medium Pack of 100
17283444 Large Pack of 100
17293444 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17253444 Supplier Ansell Supplier No. SBCRL5055
  • ONLINE EXCLUSIVE PRICE
    £1409.40
    £902.65 / Pack of 100
    Save £506.75
    35% Off
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Glove liners feature Dyneema™ Diamond Yarn for enhanced cut resistance, specifically designed to be worn between two cleanroom gloves.

  • Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
  • Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
  • Specifically constructed for optimal dexterity, comfort, and fit
  • Processed in an NEBB certified ISO Class 4 environment
  • Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
  • No liner provides complete protection against cuts, use care when handling sharp objects
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Cleanroom Class Class 10 (ISO 4)
Coating Material Uncoated
Color White
Cut Resistance Rating ANSI A2
Disposable Single-use
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Polyethylene
Size X-Small
Sterility Sterile
EN388 Standard 3X4XB
For Use With (Application) Chemical Handling, Healthcare, and Life Sciences
Glove Cuff Style Knit
Hem Color Yellow
Series S-BCRL
Length (English) 6.3 in.
Length (Metric) 16.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.