missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves

Product Code. 15208278
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 40
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15208278 Large Pack of 40
15288268 Small Pack of 40
15298268 Medium Pack of 40
15855485 X-Large Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15208278 Supplier Ansell™ Supplier No. SBCASL
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves provides protection against a range of cytotoxic drugs.

  • Ultrasonically bonded seams with protective tape
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • BioClean-C CleanTough blue material and 100% polyester cuffs
  • Tested against permeation standard ASTM F739-12
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
  • Sterilized in accordance with ISO 11137-1:2006
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Material Polyester
Color Blue
Disposable Single-use
Closure Type Waist Ties
Sterility Sterile
Cuff Style Elastic
Resistance Test = Abrasion Resistance - Result = 10 to 100 cycles - Performance class (EN 14325) = 1; Test = Trapezoidal tear Resistance - Result MD 50.6 N - Performance class (EN 14325) = 3; Test = Trapezoidal tear Resistance - Result CD 32.3 N - Performance class (EN14325) = 2
Seam Type Ultrasonically Bonded and Taped

Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.