missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
High surface area with high bonded phase coverage
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
- Excellent for LC/MS separations
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Beta |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?