missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Biobased Solid Crate

Product Code. p-200009606
Click to view available options
Capacity (Metric):
9 L
15 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17978801

Brand: Gilac™ G1793911

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Biobased Solid Crate is designed for storage of raw materials, it's easy cleaning with rounded corners and bottom.

  • 600 x 400 biobased solid crate.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Optimised side reinforcements allow you to customise crates with your logo.
    • Rounded outside corners guarantee a damage-free working environment.
    • The biobased solid crate is dye-free with a white appearance.
  • Biobased material is made from natural renewable resources instead of limited energy sources such as fossil fuels.
  • As a responsible French manufacturer, GILAC is now offering alternatives to standard materials, whilst maintaining an optimal level of quality and food safety.
  • This solid crate adds to the existing range of solid crates made with conventional materials.

Specifications

Capacity (English) 2.4 gal.
Capacity (Metric) 9 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Dimensions (L x W x H) 600 x 400 x 50 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 50 mm
Height (English) 2 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.