missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Biobased Solid Crate

Product Code. 17948411
Change view
Click to view available options
Capacity (Metric):
9 L
15 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17948411 15 L Each
17978801 9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17948411 Supplier Gilac™ Supplier No. G1794911
  • ONLINE EXCLUSIVE PRICE
    £22.16
    £15.43 / Pack of 1
    Save £6.73
    30% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Biobased Solid Crate is designed for storage of raw materials, it's easy cleaning with rounded corners and bottom.

  • 600 x 400 biobased solid crate.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Optimised side reinforcements allow you to customise crates with your logo.
    • Rounded outside corners guarantee a damage-free working environment.
    • The biobased solid crate is dye-free with a white appearance.
  • Biobased material is made from natural renewable resources instead of limited energy sources such as fossil fuels.
  • As a responsible French manufacturer, GILAC is now offering alternatives to standard materials, whilst maintaining an optimal level of quality and food safety.
  • This solid crate adds to the existing range of solid crates made with conventional materials.

Specifications

Capacity (English) 4 gal.
Capacity (Metric) 15 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Dimensions (L x W x H) 600 x 400 x 90 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 90 mm
Height (English) 3.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.