missing translation for 'onlineSavingsMsg'
Learn More

Tork Biobased Heavy-Duty Cleaning Cloth W4
GREENER_CHOICE

Product Code. 30243808 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243808 White Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243808 Supplier Tork Supplier No. 930179
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These biobased cleaning cloths effectively absorb and clean grease and dirt. Thanks to the single-sheet dispensing and to their highly durable design, they can be repeatedly used, cutting costs and consumption.

  • Help lower your environmental impact with these cleaning cloths made of 99% plant-based fibres
  • Encourage workplace sustainability with plant-based cleaning cloths that are made using zero-waste manufacturing.
  • Improve efficiency as these exelCLEAN™ cleaning cloths make cleaning up to 30% faster, 20% easier and reduce solvent consumption by up to 40% compared to mixed rags.
  • Minimise waste with 100% recycled cardboard fibres in the packaging and 30% recycled plastics content in the inner packaging.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 6.42 in.
Length (Metric) 16.3 cm
Width (English) 5.51 in.
Width (Metric) 14 cm
Color White
Disposable Reusable
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.