missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoVac 96 Vacuum Manifold
Click to view available options
:
Holds: 96
Description
The NucleoSpin™ 8 / 96 kits are based on Macherey-Nagel's well known NucleoSpin™ silica-membrane technology and allow rapid simultaneous purification of high-quality nucleic acids. The NucleoFast™ kits are based on ultrafiltration technology and offer a fast and convenient way of nucleic acid purification.
- Spacer sets accommodate suitable microtiter plates, deep-well blocks (round-well and square-well blocks), or microtube racks for collecting samples
- Use of NucleoSpin™ 8 kits requires Starter Kit A (sold separately); no additional hardware needed with NucleoSpin™ 96 and NucleoFast™ kits
- Includes: manifold base and lid, waste containers, rack of tube strips, spacer set and user manual
- Connect to a suitable vacuum source (e.g. water aspirator, house vacuum, vacuum pump)
- Vacuum pump specifications—Final vacuum: <100mbar; Max. airflow: >1.8m3/h
Specifications
Specifications
| Content And Storage | 1 Ea., 15°C to 25°C |
| For Use With (Application) | Complete removal of PCR inhibitors; Processing possible under vacuum or by centrifugation; Suitable for manual and automated processing |
| For Use With (Equipment) | Vacuum source, NucleoSpin™ 8 / 96 kits or NucleoFast™ kits |
| Product Type | NucleoVac 96 Vacuum Manifold |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction