missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Blotting paper MN 218 B

Product Code. 10490813
Click to view available options
Dimensions (L x W):
210 x 90 mm
70 x 100 mm
300 x 600 mm
570 x 460 mm
580 x 600 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10490813

Brand: Macherey-Nagel™ 742111

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Market leading paper quality for reliable biomolecule blottings – MN 218 B

  • Speed: Slow

Specifications

Type Blotting Paper
Quantity 100 Pack
Thickness (Metric) 0.36 mm
Dimensions (L x W) 580 x 600 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.