missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BinLiners™, Irradiated

Product Code. 17265764 Shop All Micronova Products
Change view
Click to view available options
Capacity (English):
1 gal.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
17265764 1 gal. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17265764 Supplier Micronova™ Supplier No. BL21016IRBB
  • ONLINE EXCLUSIVE PRICE
    £15.70
    £15.08 / Pack of 10
    Save £0.62
    3% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from FDA-compliant LDPE, BinLiners™ are available in thicknesses of 1 - 6 mm and can contain volumes from 8 - 209 L. Supply options include flat pack, plastic core rolls, individual bags or bulk packs.

  • Product Type: Bin Liner
  • Material: LDPE
  • Color: Clear
  • Thickness: 2 mm
  • Capacity (Metric): 4 L (1 gal.)
  • Dimensions: 25.4 x 40.6 cm (10 x 16 in.)
  • Shape: Flat Seal (No Pleats at Bottom, Fits All Containers)
  • Sterile: Yes
  • Sterilization Method: Irradiation (Minimum Dose: 25 kGy)
  • Packing: 10 liners per double bag
  • For Use with (Application): Material disposal or transfer, or as a lightweight protective equipment cover

Specifications

Product Type Bucket Liner
Capacity (Metric) 4 L
Material LDPE
Autoclavable Not Autoclavable
Capacity (English) 1 gal.
Certifications/Compliance FDA: Regulation 21 CFR, 177.1520, 3.1; Manufacturing: ISO 9001; SAL: 10-6
Color Clear
Dimensions 25.4 x 40.6 cm (10 x 16 in.)
Disposable Single-use
For Use With (Application) Material Disposal or Transfer, or as a Lightweight Protective Equipment Cover
For Use With (Equipment) Bin Liner Stands
Packaging Type 10 Liners/Double Bag
Quantity 200/Cs.
Shape Flat Seal (No Pleats at Bottom, Fits All Containers)
Sterility Sterile
Sterilization Method Irradiation (Minimum Dose: 25 kGy)
Thickness (Metric) 2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.