missing translation for 'onlineSavingsMsg'
Learn More

Manutan Bin cabinet with eight blue bins, 395mm x 400mm x 300mm

Product Code. 12829719
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12829719 Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12829719 Supplier Manutan Supplier No. A339570
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Each cabinet come with a number of same size, same colour bins fitted with drawer stops. Locating points for secure stacking vertically and horizontally and back slots to allow cabinets to be fitted to the wall.
  • Eight bins supplied
  • Bin dimensions: 186mm width
  • Dimensions (H x W x D): 395mm x 400mm x 300mm

Specifications

Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.