missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Bin cabinet with 16 blue bins, 395mm x 400mm x 300mm
Description
Each cabinet come with a number of same size, same colour bins fitted with drawer stops. Locating points for secure stacking vertically and horizontally and back slots to allow cabinets to be fitted to the wall.
- 16 bins supplied
- Bin dimensions: 92mm width
- Dimensions (H x W x D): 395mm x 400mm x 300mm
Specifications
Specifications
| Color | Blue |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?