missing translation for 'onlineSavingsMsg'
Learn More

Melford Bile Salts No. 3

Product Code. 30018064
Change view
Click to view available options
Quantity:
25 g
100 g
500 g
Unit Size:
100g
25g
500g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30018064 25 g 25g
30018063 100 g 100g
30018065 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30018064 Supplier Melford Supplier No. B1175025.0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bile Salts No. 3 is refined bile salt, comprising mainly of sodium cholate and sodium deoxycholate.

It is used in media as a agent to isolate enteric organisms and coliforms. It is an excellent inhibitor of gram positive bacteria such as streptococci and staphylocci.

Specifications

Quantity 25 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.