missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Bigfoot™ Spectral Cell Sorter Accessories

Product Code. 31941693
Change view
Click to view available options
Product Type:
Allergenco-D Cassette Holding Fixture
Autoclavable Cleaner Cap
Autoclavable Decon Cap
Autoclavable Filter, 0.05 μm
Bandpass Filter, 525/35
Chip Adapter, 10X
Chromosome Optical Filter Kit
Full Decon NADCC Kit
Nozzle Tip, 100 μm
Nozzle Tip, 70 μm
Output Tube Adapter, 1.5 mL
Output Tube Adapter, 15 mL
Output Tube Adapter, 5 mL
Output Tube Adapter, 50 mL
Unit Size:
1 set
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
31941693 Chromosome Optical Filter Kit Each
18094110 Autoclavable Cleaner Cap Each
18014110 Autoclavable Decon Cap Each
17932051 Autoclavable Filter, 0.05 μm Each
18895490 Bandpass Filter, 525/35 Each
18054110 Chip Adapter, 10X Each
17414963 Nozzle Tip, 70 μm Each
17424963 Nozzle Tip, 100 μm Each
18064050 Output Tube Adapter, 1.5 mL Each
18074110 Output Tube Adapter, 5 mL Each
18074050 Output Tube Adapter, 15 mL Each
17464973 Output Tube Adapter, 50 mL Each
31722901 Full Decon NADCC Kit 1 set
31759049 Allergenco-D Cassette Holding Fixture Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31941693 Supplier Invitrogen™ Supplier No. PL00365
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Bigfoot Cell Sorter has a multitude of cell sorting accessories to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.

The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.

The Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument, including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Bigfoot™ Spectral Cell Sorter
For Use With (Application) Flow Cytometry
Quantity Each
Content And Storage Room Temperature
Includes Optical filter retention, labels, storage box, and 3 empty filter holders
Product Type Chromosome Optical Filter Kit
Product Line Bigfoot

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.