missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Bigfoot™ Spectral Cell Sorter Accessories

Product Code. 31722901
Click to view available options
Product Type:
Autoclavable Cleaner Cap
Autoclavable Decon Cap
Autoclavable Filter, 0.05 μm
Chip Adapter, 10X
Full Decon NADCC Kit
Nozzle Tip, 100 μm
Nozzle Tip, 120 μm
Nozzle Tip, 150 μm
Nozzle Tip, 70 μm
Output Tube Adapter, 1.5 mL
Output Tube Adapter, 15 mL
Output Tube Adapter, 5 mL
Output Tube Adapter, 50 mL
Unit Size:
1 set
Each

Product Code. 31722901

Brand: Invitrogen™ PL00350

Please to purchase this item. Need a web account? Register with us today!

The Bigfoot Cell Sorter has a multitude of cell sorting accessories to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.

The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts and to meet high-throughput demands for a wide range of applications.

The Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument, including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Bigfoot™ Spectral Cell Sorter
Quantity 1 Ea.
Product Type Full Decon NADCC Kit

For Research Use Only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.