missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
20 mL XTerminator™ Solution (store at 4°C), 90 mL SAM™ Solution (store at room temperature or 4°C)
- Eliminate liquid transfer - Use a single plate
- Obtain complete dye blob removal
- Stabilize the samples before analysis
- Improve your sequencing workflow
- Perform manual or automated protocols
- Get rapid, reliable, and reproducible results
Order Info
Each
Specifications
Specifications
| Content And Storage | 20 mL XTerminator™ Solution (store at 4°C), 90 mL SAM™ Solution (store at room temperature or 4°C) |
| Format | Kit |
| Sample Type | Sequencing Products |
| Final Product Type | DNA |
| For Use With (Application) | Sequencing |
| Includes | 2 Bottles |
| Product Line | BigDye XTerminator, BigDye |
| Quantity | 1000 Preps |
| Shipping Condition | Wet Ice |
| Target | Sequencing Reactions |
| Show More |
Safety and Handling
Product Identifier
- BigDye XTerminator Purification Kit
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P264-Wash hands thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contain: DOWEX MR-3 MIXED IONEXCHANGE RESIN, diethenylbenzene
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?