missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ BigDye XTerminator™ Purification Kit
Shop All Applied Biosystems Products
Click to view available options
:
1,000 preps
Description
Includes
20mL XTerminator™ Solution (store at 4°C), 90mL SAM™ Solution (store at room temperature or 4°C)
- Eliminate liquid transfer - Use a single plate
- Obtain complete dye blob removal
- Stabilize the samples before analysis
- Improve your sequencing workflow
- Perform manual or automated protocols
- Get rapid, reliable, and reproducible results
Order Info
Each
Specifications
Specifications
| Content And Storage | • 20 ml XTerminator™ Solution (store at 4°C) • 90 ml SAM™ Solution (store at room temperature or 4°C) |
| Format | Kit |
| Sample Type | Sequencing Products |
| Final Product Type | DNA |
| For Use With (Application) | Sequencing |
| Includes | 2 Bottles |
| Product Line | BigDye XTerminator™, BigDye™ |
| Quantity | 1000 Preps |
| Shipping Condition | Wet Ice |
| Target | Sequencing Reactions |
| Show More |
Safety and Handling
Product Identifier
- 1000RXN BIGDYE XTERMINATOR KIT 20ML EACH
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P264-Wash hands thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : benzene
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction