missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 x 50 mL
50 x 50 mL
100 x 50 mL
Unit Size:
Pack of 10
Pack of 100
Pack of 50
Description
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
- Each impact-resistant 50 mL tube contains fifty (50) 1/4 in. (6.3 mm, 0.25 cal.) stainless-steel grinding balls
Certifications
DNase and RNase free
Specifications
Specifications
| Content And Storage | Room temperature |
| Sample Type | Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast |
| For Use With (Equipment) | Adapter: BigPrep (2x50mL); CoolBigPrep (2x50mL); BigFlex (8x50mL); ConeFlex Legacy (allows all FP24 adapters on FP96); instrument: FastPrep-24; FastPrep-96 |
| For Use With (Application) | Nucleic acid Isolation and Purification |
| Matrix | Stainless-steel |
| Product Type | Lab Essentials |
| Quantity | 10 x 50 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction