missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products BHD Blue Autoclaveable Wrapper
GREENER_CHOICEBIOPHARMA

Product Code. 17748187 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
8 x 8 in.
9 x 9 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
20 x 20 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
45 x 48 in.
54 x 54 in.
54 x 72 in.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
This item is not returnable. View return policy

Product Code. 17748187

Brand: Keystone Cleanroom Products BHDSHEET0808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

When secured with autoclave tape or elasticized bands, Keystone Cleanroom Product’s Blue BHD wrappers provide an adequate microbial barrier from external sources of contamination.

  • Designed for steam sterilization
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO Certified Cleanrooms
  • Certificate of Conformance included with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical, Hospital, Medical, Dental
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 8 x 8 in.
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Product Type Sterilization Wrap (Heavy-duty)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.