missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER BFT5 Refrigerated Heating Bath Circulator
Click to view available options
Height (Metric):
911 mm
Unit Size:
Each
Description
BFT5 with controller 'Pilot ONE'
- Refrigerated Heating Bath
- Temperature range: -40°C to 80°C
- Cooling capacity (0°C): 0.9kW
- Heating capacity: 2kW
- Power supply: 230V 1∼ 50/60Hz
Specifications
Specifications
| Cooling Capacity | 20°C at 1.2 kW,0°C at 0.9 kW, -20°C (at 0.35 kW) |
| Pump Type | Circulation |
| Temperature Range | -40°C to +80°C |
| Display | TFT |
| Features | TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant |
| Heating Capacity | 2 kW |
| Model | BFT5 |
| Pump Capacity | 22 L/min. (0.4 bar pressure) |
| Safety Class | 3/FL |
| Temperature Stability | ±0.03°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
