missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ BF1 Cotton linters and refined pulp with an alpha-cellulose content Blotting Paper
Shop All Sartorius ProductsSpecifications
Specifications
| Length (Metric) | 580 mm |
| Width (Metric) | 600 mm |
| Color | White |
| Quantity | 100/Pk. |
| Material | Cotton linters and refined pulp with an alpha-cellulose content |
| Thickness | 0.16 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?