missing translation for 'onlineSavingsMsg'
Learn More

E in., celon Bev-A-Line™ V HT Tubing

Product Code. p-200105057 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053636

Brand: E in., celon 5011768

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adds no taste to water or beverages

An equivalent to Vendflow™ E-70-V-CE. Inner and out layers are plasticizer-free. High-clarity, lightweight, and fle in., ible while remaining strong and durable. Meets FDA requirements for food contact. Irradiated version of Bev-A-Line™ IV

Specifications

Diameter (English) Inner 3/8 in.
Material High-temperature Polyethylene Copolymer
Diameter (English) Outer 1/2 in.
Overall Length (English) 50 ft.
Color Natural
Product Type Bev-A-Line V HT Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.