missing translation for 'onlineSavingsMsg'
Learn More
Learn More
E in., celon Bev-A-Line™ V HT Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Unit Size:
15m
Description
An equivalent to Vendflow™ E-70-V-CE. Inner and out layers are plasticizer-free. High-clarity, lightweight, and fle in., ible while remaining strong and durable. Meets FDA requirements for food contact. Irradiated version of Bev-A-Line™ IV
Specifications
Specifications
| Diameter (English) Inner | 3/16 in. |
| Diameter (English) Outer | 5/16 in. |
| Overall Length (English) | 50 ft. |
| Color | Natural |
| Product Type | Bev-A-Line V HT Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction