missing translation for 'onlineSavingsMsg'
Learn More

E in., celon Bev-A-Line™ IV Tubing

Product Code. 30053631 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Unit Size:
15m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053631 3/8 in. 1/2 in. 15m
30053223 1/8 in. 3/16 in. 15m
30054055 3/4 in. 1 in. 15m
30054134 1/8 in. 1/4 in. 15m
30053405 1/4 in. 3/8 in. 15m
30053290 1/2 in. 5/8 in. 15m
30053197 1/2 in. 3/4 in. 15m
30053485 1 in. 1-1/4 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 30053631 Leverandør E in., celon Leverandørnr. 5011756
Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

A lightweight, high clarity, transparent tubing, which provides higher-pressure and vacuum capabilities

Meets FDA, USDA, National Formulary, and USP standards for food, beverage, pharmaceutical, and laboratory usage. Co-e in., truded to combine the benefits of two tubes in one product. The clear shell provides e in., cellent durability and greater burst strength than PVC. Complete visual flow. Free technical application support available to assist with tubing selection

Tekniske data

Diameter (English) Inner 3/8 in.
Diameter (English) Outer 1/2 in.
Overall Length (English) 50 ft.
Color Natural
Product Type Bev-A-Line IV Tubing

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.