missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Bev-A-Line IV Tubing

Product Code. 11793119
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
12.8 mm
19.2 mm
Diameter (Metric) Outer:
6.4 mm
19.2 mm
25.4 mm
Maximum Pressure:
39 psi
5.0 bar, 72 psi
50 psi
Thickness (Metric):
1.6 mm
3.2 mm
6.35 mm
Unit Size:
15m
Pack of 15
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Thickness (Metric) unitSize
11793119 12.8 mm 19.2 mm 50 psi 6.35 mm 15m
11703129 19.2 mm 25.4 mm 39 psi 3.2 mm Pack of 15
11703139 3.2 mm 6.4 mm 5.0 bar, 72 psi 1.6 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Avoid use with strong solvents
Product Code. 11793119 Supplier Saint-Gobain Supplier No. 0649020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Avoid use with strong solvents

Polyethylene liner with ethyl vinyl acetate shell. Saint Gobain Performance Plastics™ Bev-A-Line IV Tubing contains no plasticizers and is safe for food, beverage, drug, lab, and general use yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.

  • Safe for food, beverage, drug, lab, and general use
  • More affordable than PTFE tubing
  • Safe for most alcohols
  • Polyethylene liner with ethyl vinyl acetate shell
  • Contains no plasticizers
  • Nontoxic and nonhemolytic
  • Heat-bondable
  • Translucent
  • Temperature range: –30 to 160°F (–51 to 71°C)
  • Sterilize: With ethylene oxide or dry heat
  • Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.

Specifications

Certifications/Compliance FDA, Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350), USP Class VI, USDA, National Formulary requirements
Diameter (Metric) Inner 12.8 mm
Material Bev-A-Line
Diameter (Metric) Outer 19.2 mm
Overall Length (Metric) 15.2 m
Thickness (Metric) 6.35 mm
For Use With (Application) Safe for food, beverage, drug, lab, and general use
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 50 psi
Max. Operating Temperature (Metric) 71°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.