missing translation for 'onlineSavingsMsg'
Learn More

E in., celon Bev-A-Line™ IV Tubing

Product Code. p-200105056 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053223

Brand: E in., celon 5011753

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A lightweight, high clarity, transparent tubing, which provides higher-pressure and vacuum capabilities

Meets FDA, USDA, National Formulary, and USP standards for food, beverage, pharmaceutical, and laboratory usage. Co-e in., truded to combine the benefits of two tubes in one product. The clear shell provides e in., cellent durability and greater burst strength than PVC. Complete visual flow. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 1/8 in.
Diameter (English) Outer 3/16 in.
Overall Length (English) 50 ft.
Color Natural
Product Type Bev-A-Line IV Tubing

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.