missing translation for 'onlineSavingsMsg'
Learn More
Learn More
E in., celon Bev-A-Line™ IV Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Unit Size:
15m
Description
Meets FDA, USDA, National Formulary, and USP standards for food, beverage, pharmaceutical, and laboratory usage. Co-e in., truded to combine the benefits of two tubes in one product. The clear shell provides e in., cellent durability and greater burst strength than PVC. Complete visual flow. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Diameter (English) Inner | 1/4 in. |
| Diameter (English) Outer | 3/8 in. |
| Overall Length (English) | 50 ft. |
| Color | Natural |
| Product Type | Bev-A-Line IV Tubing |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction