Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl HPLC Columns,3μm Particle Size
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 73003-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Ordering Information:
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
LC/MS | |
3 μm | |
100 Å | |
Phenyl/Hexyl | |
11% | |
Yes |
4.6 mm | |
100 mm | |
2 to 9 | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |