missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Columns--5μm Particle Size
Offer unique selectivity
Brand: Thermo Scientific™ 73005-053030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
3 mm | |
5 μm | |
100 Å | |
Phenyl/Hexyl | |
Silica | |
Reversed Phase | |
Reversed Phase |
50 mm | |
2 to 9 | |
L11 | |
Beta | |
11% | |
Yes |