missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Columns--5μm Particle Size
Shop All Thermo Scientific ProductsDescription
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| USP Type | L11 |
| Stationary Phase | Phenyl/Hexyl |
| Product Line | Beta |
| Packing Material | Silica |
| Carbon Load | 11% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?