missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Requires
Thermo Scientific Uniguard™ or standalone holder, sold separately.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
- Particle size: 5μm
- 10mm x 4.0mm I.D.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | Phenyl |
| Product Line | Beta |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?