missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BETASIL™ PREP C18 HPLC Columns
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
10 mm
20 mm
Unit Size:
Each
Description
Deliver the high surface area with high bonded phase coverage for your scale up purification needs with Thermo Scientific™ BETASIL™ C18 preparative HPLC columns. Our columns come in a wide range of dimensions to suit your application needs.
- Chemistry-bonded on 100Å silica
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
Specifications
Specifications
| Column Format | Preparative Column, Standard |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 4300 psi (300 bar) |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction