missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size

Product Code. 10007404 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10007404 150 mm 3 mm Each
10271725 50 mm 4.6 mm Each
10149544 50 mm 2.1 mm Each
10271715 50 mm 3 mm Each
10251275 100 mm 2.1 mm Each
10783206 100 mm 1 mm Each
10154783 150 mm 4.6 mm Each
10166584 250 mm 4.6 mm Each
10588965 150 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10007404 Supplier Thermo Scientific™ Supplier No. 70103153030
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High surface area with high bonded phase coverage

  • 100Å high purity silica
  • High surface area and phase loading
  • Dense bonding results in excellent reproducibility and stability
  • Excellent performance with acids, bases and neutral compounds

Order Info

Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 7.5
Pore Size 100 Å
Surface Area 310 m²/g
Temperature 80°C
USP Type L1
Stationary Phase C18
Product Line Beta
Packing Material Spherical, Fully Porous Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.