missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps

Product Code. 12337108
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Closure Size:
20/R3
24/R3
31/R6
Unit Size:
Pack of 10
Pack of 12
Pack of 20
Pack of 40
This item is not returnable. View return policy

Product Code. 12337108

Brand: Azpack™ 12337108

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed of soda lime glass. Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps contains wood pulp faced steran liner.

  • Amber soda lime glass
  • Black plastic screw cap includes wood pulp faced steran liner (PVDC)

Specifications

Capacity (Metric) 120 mL
Color Amber
Material Soda Lime Glass
Quantity 20/PK
Width (Metric) 49.2mm
Closure Color Black
Closure Included Yes
Mouth Narrow
Height (Metric) 119.8 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 24/R3
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.