missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 892 Unlined Viton™ Chemical Resistant Butyl Gloves

Product Code. p-139743
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair

Product Code. 12960675

Brand: SHOWA™ 89207S

Only null left
Add to basket
Add to basket

Chemical and acid resistant gloves are 12 in. long and provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.

  • Forged with fluoroelastomer rubber
  • Butyl rubber coating
  • Hydrocarbon-resistant
  • Impermeable
  • Resistant to highly corrosive acids
  • Smooth surface grip allows for increased sensitivity and tactility

Specifications

Certifications/Compliance (Europe) Cat III CE 0299, EN 420:2003+A1:2009
Color Black
Latex Free Yes
Material Viton, Butyl
Size 7
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:1010X
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES DFL
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Grip Design Smooth
Lining Unlined
Model 892-07
Series 892 Series
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.